Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Pneumatic Stapler

Pneumatic Stapler TAX-15Type

Item.#
02219323
Mfr.#
TAX-15Type
Package Qty.
1PC
Ship pack of
1
879.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Height H x Width W x Length L (mm)
208x110x462
Weight (kg)
3.53
Staple Size (mm)
15
Number of Staple Charge
100
Staples Type
TB-15 (Tachikawa) / A58 (Gold)
Accessories
Staple remover spatula, eye bolt, hex wrench