Buy more than* S$200* and get FREE SHIPPING

  • Pneumatic Stapler

Pneumatic Stapler TAX-18Type

Item.#
02219332
Mfr.#
TAX-18Type
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
879.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Height H x Width W x Length L (mm)
208x110x462
Weight (kg)
3.53
Staples Type
TB-18 (Tachikawa) / A34 (Gold)
Number of Staple Charge
100
Staple Size (mm)
18
Accessories
抜針 Tyra eye bolts, Allen wrench