Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Packing Band Heat-Seal Type

Packing Band Heat-Seal Type S165

Item.#
02219384
Mfr.#
S165
Package Qty.
1Roll
Ship pack of
1
419.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Palette packaging Liner packaging Paperboard packaging. Wood packaging. Sash packing. Fire-proof brick packaging. Export packaging. Reinforced corrugated cardboard packing. Wooden crate packaging.
Color
Black
Type
Polyester straps
Dimensions {Width W (mm) x Length l (m)}
15.5 x 2000
Extensibility (%)
15
Thickness (mm)
0.5
Tensile Strength N(kgf)
3430(350)
Weight (kg)
21