Buy more than* S$200* and get FREE SHIPPING

  • Packing Band Heat-Seal Type

Packing Band Heat-Seal Type S195

Item.#
02219393
Mfr.#
S195
Package Qty.
1Roll
Ship pack of
1
449.90 SGD
ADD TO CART
Shipped after 2017-09-25
Now we ship to...
...see all
Item Feature
Purpose
Palette packaging Liner packaging Paperboard packaging. Wood packaging. Sash packing. Fire-proof brick packaging. Export packaging. Reinforced corrugated cardboard packing. Wooden crate packaging.
Color
Black
Type
Polyester straps
Dimensions {Width W (mm) x Length l (m)}
19.0x1800
Extensibility (%)
15
Thickness (mm)
0.5
Tensile Strength N(kgf)
4214(430)
Weight (kg)
23