Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Alphanumeric Punch Set
  • Alphanumeric Punch Set
  • Alphanumeric Punch Set

Alphanumeric Punch Set UC-20AS

Item.#
02224905
Mfr.#
UC-20AS
Package Qty.
1PC
Ship pack of
1
649.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Hardness
HRC60 degrees
Type
Alphanumeric engraved set
Weight (kg)
0.87
TRUSCO Part Number
294-0230
Material
High-speed steel (SKH-51)
2014 TRUSCO Published Page
2-0759
Dimension (mm)
2
Set Contents
0 to 9: three each (30 pieces), A to Z: one each (26 pieces), Symbol (. /, -,, x, +, +/-, (,), &): one each (10 pieces), spacer: 8 pieces, wooden box A: 1 piece, holder (small): 1 chome