Buy more than* S$200* and get FREE SHIPPING

  • High-speed-steel precision combination stamp Number set (10)
  • High-speed-steel precision combination stamp Number set (10)
  • High-speed-steel precision combination stamp Number set (10)
  • High-speed-steel precision combination stamp Number set (10)
  • High-speed-steel precision combination stamp Number set (10)
  • High-speed-steel precision combination stamp Number set (10)
  • High-speed-steel precision combination stamp Number set (10)
  • High-speed-steel precision combination stamp Number set (10)
  • High-speed-steel precision combination stamp Number set (10)
  • High-speed-steel precision combination stamp Number set (10)
  • High-speed-steel precision combination stamp Number set (10)
  • High-speed-steel precision combination stamp Number set (10)
  • High-speed-steel precision combination stamp Number set (10)

High-speed-steel precision combination stamp Number set (10) UC-25S

5.00 (1)
Item.#
02225851
Mfr.#
UC-25S
Package Qty.
1Set(10PCSet)
Ship pack of
1
87.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Type
Number engraved set
Dimensions P (t)(mm)
2.7
Dimensions A (mm)
2.5
Number of Sets
The 12 digits / 5 digits: small holder holder / large (number can be set at a time)
Caution
The wooden box holder not included in number set and alphabetic character set., The wooden box holder not included in number set and alphabetic character set.
2014 TRUSCO Published Page
2-0759
Dimensions B (mm)
1.7
TRUSCO Part Number
294-0345
Compatible
I will meet UC-HL (handmade holder University), UC-HS to (handmade holder small).
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Stamp
5
From Japan
On 2017-11-19 16:19:39
I bought it for replenishment of the set. Since it is a maker item, there is no problem.
This review is about item#2227294.