Buy more than* S$200* and get FREE SHIPPING

  • Alphanumeric Punch Set
  • Alphanumeric Punch Set
  • Alphanumeric Punch Set

Alphanumeric Punch Set UC-30AS

Item.#
02225867
Mfr.#
UC-30AS
Package Qty.
1PC
Ship pack of
1
679.90 SGD
ADD TO CART
Shipped after 2017-09-28
Now we ship to...
...see all
Item Feature
Hardness
HRC60 degrees
Type
Alphanumeric engraved set
Dimension (mm)
3
2014 TRUSCO Published Page
2-0759
Material
High-speed steel (SKH-51)
Weight (kg)
1.15
TRUSCO Part Number
294-0353
Set Contents
0 to 9: three each (30 pieces), A to Z: one each (26 pieces), Symbol (. /, -,, x, +, +/-, (,), &): one each (10 pieces), spacer: 8 pieces, wooden box A: 1 piece, holder (large): 1 chome