|
High-speed-steel precision combination stamp single item stamp UC-30B-A
(1)
- Item.#
- 02225973
- Mfr.#
- UC-30B-A
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Hardness HRC
- 60 degrees
- Character Type
- Alpha character
- Dimension (mm)
- 3
- Character Dimension (mm)
- Height (A) 3.0x width (B) 2.0 (pitch (P) 3.0)
- Name
- 3
- Character
- A
- Material
- High-speed steel (SKH-51)
|
Customers Who Viewed This Item Also Viewed
<<
SHIMIZU Manufactory (Tool)
>>
Customer Reviews
5 star
| |
1 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

1 Customer Reviews
The reviews are automatic translation.
Engraving on an iron plate
From Japan
On 2016-03-17 19:27:21
Things that have been put on sculpture so far are convenient because you can easily name them.
Customers Who Bought This Item Also Bought