Buy more than* S$200* and get FREE SHIPPING

  • High-speed-steel precision combination stamp single item stamp

High-speed-steel precision combination stamp single item stamp UC-30B-B

5.00 (1)
Item.#
02225982
Mfr.#
UC-30B-B
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Name
3.0
Character
B
Material
High-speed steel (SKH-51)
Character Type
Alphabetical character
Dimension (mm)
3
Hardness HRC
60 degrees
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Embossed on the plate of the iron
5
From Japan
On 2016-03-17 19:27:21
Those that were going to sculpture until now, is easily convenient because it name embossing and the like.
This review is about item#02225973.