Buy more than* S$200* and get FREE SHIPPING

  • High-speed-steel precision combination stamp single item stamp
  • High-speed-steel precision combination stamp single item stamp
  • High-speed-steel precision combination stamp single item stamp

High-speed-steel precision combination stamp single item stamp UC-30B-H

5.00 (1)
Item.#
02226043
Mfr.#
UC-30B-H
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hardness HRC
60 degrees
Character Type
Alphabetical character
Dimension (mm)
3
Character Dimension (mm)
Height (A) 3.0x width (B) 2.0 (pitch (P) 3.0)
Name
3
Character
H
Material
High-speed steel (SKH-51)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Engraving on an iron plate
5
From Japan
On 2016-03-17 19:27:21
Things that have been put on sculpture so far are convenient because you can easily name them.
This review is about item#02225973.