Buy more than* S$200* and get FREE SHIPPING

  • High-speed-steel precision combination stamp Number set (10)
  • High-speed-steel precision combination stamp Number set (10)
  • High-speed-steel precision combination stamp Number set (10)
  • High-speed-steel precision combination stamp Number set (10)
  • High-speed-steel precision combination stamp Number set (10)
  • High-speed-steel precision combination stamp Number set (10)
  • High-speed-steel precision combination stamp Number set (10)
  • High-speed-steel precision combination stamp Number set (10)
  • High-speed-steel precision combination stamp Number set (10)
  • High-speed-steel precision combination stamp Number set (10)
  • High-speed-steel precision combination stamp Number set (10)
  • High-speed-steel precision combination stamp Number set (10)
  • High-speed-steel precision combination stamp Number set (10)

High-speed-steel precision combination stamp Number set (10) UC-30S

5.00 (2)
Item.#
02226332
Mfr.#
UC-30S
Package Qty.
1Set(10PCSet)
Ship pack of
1
82.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
Number stamp set
Dimensions B (mm)
2.0
TRUSCO Part Number
294-0400
Number of Sets
(Numbers can be set at once) Large holder / small holder : 10 digits/5 digits
Dimensions P (t)(mm)
3.0
Dimensions A (mm)
3.0
Caution
The wooden box holder not included in number set and alphabetic character set., The wooden box holder not included in number set and alphabetic character set.
Compatible
Suitable for UC-HL (handmade holder - large), UC-HS (handmade holder - small)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Number spare key number
5
From Japan
On 2018-03-23 17:23:22
This is the 2nd set I am satisfied with the product I think that it would be better if it could be a little cheaper. I will use it seriously from now. Although I bought HIGS 's engraved holder at another shop, but if I say greed, if the slip has arrived at the holder, things are good, although it is not easy to emboss.
This review is about item#2225377.
Stamp
5
From Japan
On 2017-11-19 16:19:39
I bought it for replenishment of the set. Since it is a maker item, there is no problem.
This review is about item#2227294.