Buy more than* S$200* and get FREE SHIPPING

  • Alphanumeric Punch Set
  • Alphanumeric Punch Set
  • Alphanumeric Punch Set

Alphanumeric Punch Set UC-40AS

Item.#
02226341
Mfr.#
UC-40AS
Package Qty.
1PC
Ship pack of
1
769.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Hardness
HRC60 degrees
Type
Alphanumeric engraved set
Dimension (mm)
4
Set Contents
0 & # 12 316; 9: each three (30 lines), A to Z: one each (26 pieces), symbol (. /, -, x, +, +/-, (,), &): each one (10 pieces), spacer: 8, wooden box A: 1 piece, holder (large): 1 chome
Material
High-speed steel (SKH-51)
Weight (kg)
1.18
TRUSCO Part Number
294-0418