Buy more than* S$200* and get FREE SHIPPING

  • High Speed Steel Precision Combination Stamp Single Item Stamp

High Speed Steel Precision Combination Stamp Single Item Stamp UC-40B-3

5.00 (1)
Item.#
02226384
Mfr.#
UC-40B-3
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
17.77 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hardness HRC
60 degrees
Material
High-speed steel (SKH-51)
Character Type
Number
Dimension (mm)
4
Name
4.0
Character
3
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When parts are exchanged etc.
5
From Japan
On 2016-08-14 22:43:46
There is no problem if the material is hard and the SS400 material is normal.
This review is about item#2226551.