Buy more than* S$200* and get FREE SHIPPING

  • High-speed-steel precision combination stamp Number set (10)
  • High-speed-steel precision combination stamp Number set (10)
  • High-speed-steel precision combination stamp Number set (10)
  • High-speed-steel precision combination stamp Number set (10)
  • High-speed-steel precision combination stamp Number set (10)
  • High-speed-steel precision combination stamp Number set (10)
  • High-speed-steel precision combination stamp Number set (10)
  • High-speed-steel precision combination stamp Number set (10)
  • High-speed-steel precision combination stamp Number set (10)
  • High-speed-steel precision combination stamp Number set (10)
  • High-speed-steel precision combination stamp Number set (10)
  • High-speed-steel precision combination stamp Number set (10)
  • High-speed-steel precision combination stamp Number set (10)

High-speed-steel precision combination stamp Number set (10) UC-40S

5.00 (1)
Item.#
02226813
Mfr.#
UC-40S
Package Qty.
1Set(10PCSet)
Ship pack of
1
119.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Type
Number engraved set
Dimensions B (mm)
2.7
Number of Sets
The 8 digits / 4 digits: small holder holder / large (number can be set at a time)
Dimensions P (t)(mm)
3.7
Dimensions A (mm)
4
Compatible
I will meet UC-HL (handmade holder University), UC-HS in (handmade holder small).
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Stamp
5
From Japan
On 2017-11-19 16:19:39
I bought it for replenishment of the set. Since it is a maker item, there is no problem.
This review is about item#2227294.