Buy more than* S$200* and get FREE SHIPPING

  • Number Punch Set
  • Number Punch Set
  • Number Punch Set

Number Punch Set UC-60B-3

Item.#
02227346
Mfr.#
UC-60B-3
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
21.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Character Interval
5
Character Height (mm)
6
Weight (g)
7.5
Character Type
Number
Specification
Maximum number to stamp: large 6 digits, small 3 digits
Character Dimension (mm)
4
Name
6
Dimension (mm)
6
Character
3