Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Number Punch Set
  • Number Punch Set
  • Number Punch Set

Number Punch Set UC-60B-4

Item.#
02227355
Mfr.#
UC-60B-4
Package Qty.
1PC
Ship pack of
1
20.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Character Interval
5
Character Height (mm)
6
Weight (g)
7.5
Character Type
Number
Specification
The number that can be engraved at a time: large holder: 6 digits, small holder: 3 digits
Character Dimension (mm)
4
Name
6
Dimension (mm)
6
Character
4