Buy more than* S$200* and get FREE SHIPPING

  • High-speed-steel precision combination stamp Number set (10)
  • High-speed-steel precision combination stamp Number set (10)
  • High-speed-steel precision combination stamp Number set (10)
  • High-speed-steel precision combination stamp Number set (10)
  • High-speed-steel precision combination stamp Number set (10)
  • High-speed-steel precision combination stamp Number set (10)
  • High-speed-steel precision combination stamp Number set (10)
  • High-speed-steel precision combination stamp Number set (10)
  • High-speed-steel precision combination stamp Number set (10)
  • High-speed-steel precision combination stamp Number set (10)
  • High-speed-steel precision combination stamp Number set (10)
  • High-speed-steel precision combination stamp Number set (10)
  • High-speed-steel precision combination stamp Number set (10)

High-speed-steel precision combination stamp Number set (10) UC-60S

5.00 (1)
Item.#
02227775
Mfr.#
UC-60S
Package Qty.
1Set(10PCSet)
Ship pack of
1
139.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
Number stamp set
Dimensions B (mm)
4.0
TRUSCO Part Number
294-0582
Caution
The wooden box holder not included in number set and alphabetic character set., The wooden box holder not included in number set and alphabetic character set.
Dimensions P (t)(mm)
5.0
Dimensions A (mm)
6.0
Compatible
Fits UC-HL (handmade holder - large), UC-HS (handmade holder - small)
Number of Sets
(Number which can be set at once) A large electrode holder / small electrode holder : 6 figures/3 figures
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Stamp
5
From Japan
On 2017-11-19 16:19:39
I bought it for replenishment of the set. Since it is a maker item, there is no problem.
This review is about item#2227294.