Buy more than* S$200* and get FREE SHIPPING

  • High-speed-steel precision combination stamp Hand-made holder (size)
  • High-speed-steel precision combination stamp Hand-made holder (size)
  • High-speed-steel precision combination stamp Hand-made holder (size)
  • High-speed-steel precision combination stamp Hand-made holder (size)

High-speed-steel precision combination stamp Hand-made holder (size) UC-HL

Item.#
02227784
Mfr.#
UC-HL
Package Qty.
1PC
Ship pack of
1
129.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension l (mm)
95
Dimensions B (mm)
M5
Type
Big
Dimensions C (mm)
46
Dimensions A (mm)
34
TRUSCO Part Number
293-9169