Buy more than* S$200* and get FREE SHIPPING

  • High-speed-steel precision combination stamp Hand-made holder (small)
  • High-speed-steel precision combination stamp Hand-made holder (small)
  • High-speed-steel precision combination stamp Hand-made holder (small)
  • High-speed-steel precision combination stamp Hand-made holder (small)

High-speed-steel precision combination stamp Hand-made holder (small) UC-HS

Item.#
02227793
Mfr.#
UC-HS
Package Qty.
1PC
Ship pack of
1
90.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension l (mm)
80
Dimensions B (mm)
M5
Type
Small
Dimensions C (mm)
31
Dimensions A (mm)
18
TRUSCO Part Number
293-9177