Buy more than* S$200* and get FREE SHIPPING

  • Straight type Belt punch
  • Straight type Belt punch
  • Straight type Belt punch
  • Straight type Belt punch

Straight type Belt punch BP-07

5.00 (1)
Item.#
02227951
Mfr.#
BP-07
Package Qty.
1Set(6PC)
Ship pack of
1
28.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions D (mm)
9.5
Dimensions L (mm)
75
Dimension d (mm)
7
Dimension (mm)
7
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I am trying to drill for eyelets to hang carpet exhibits.
5
From Japan
On 2011-04-19 13:02:29
I think that it is satisfactory quality compared with price. I plan to continue purchasing.
This review is about item#02228003.