Buy more than* S$200* and get FREE SHIPPING

  • Straight type Belt punch
  • Straight type Belt punch
  • Straight type Belt punch
  • Straight type Belt punch

Straight type Belt punch BP-12

5.00 (1)
Item.#
02228003
Mfr.#
BP-12
Package Qty.
1Set(4PC)
Ship pack of
1
32.23 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
Dimensions D (mm)
15
Dimensions L (mm)
85
Dimension d (mm)
12
Dimension (mm)
12
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It is private to the drilling for the eyelet for suspending the carpet of the exhibit.
5
From Japan
On 2011-04-19 13:02:29
I think that it is quality satisfactory in comparison with the price. We plan to continue buying.
This review is about item#02228003.