Buy more than* S$200* and get FREE SHIPPING

  • Packing Die-Cutting Punch Set

Packing Die-Cutting Punch Set FK-P17

Item.#
02228283
Mfr.#
FK-P17
Package Qty.
1Set(22PCSet)
Ship pack of
1
379.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Drilling Ability (mm)
Rubber / paper: 7 Iron plate: 0.2 Copper plate: 0.5
Material
Punch: S45C (baked into hardness HRC57) Holder: S45C (plating, with pin)
Dimension (mm)
5・6・8・9・10・13・16・19・20・22・25・28・30・32・35・38・40
Set Contents
17 kinds of replacement punch, electrode holder, part set (spring, pin, L wrench, screw)