Buy more than* S$200* and get FREE SHIPPING

  • Punch for positioning
  • Punch for positioning
  • Punch for positioning

Punch for positioning YP-19

4.00 (3)
Item.#
02229114
Mfr.#
YP-19
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension L3 (mm)
25
Material
S45C
Others
About 1/3 of the places from the trunk portion (D) of the taper portion (L1) fit the diameter of the hole so it is safe.
Dimension D (phi mm)
22
Dimensions L (mm)
180
Size
19
Dimension d2(phi mm)
16
Hardness
HRC40
Type
Drawback punch
Dimension L2 (mm)
55
Dimension L1 (mm)
100
Weight (g)
400
TRUSCO Part Number
229-5113
Dimension d1(phi mm)
10
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
When assembling the steel frame
4
From Japan
On 2016-08-31 21:27:21
If there was a fall prevention hole, it was awesome!
This review is about item#2229123.
Flange matching
5
From Japan
On 2015-10-19 18:25:46
I think that the product is very compact and nice I hope the hole for preventing falling is available if possible
This review is about item#02229132.
Assembly of steel frame
3
From Japan
On 2013-12-23 20:38:24
I think that the price is cheaper than the other manufacturers.
This review is about item#02229105.