Buy more than* S$200* and get FREE SHIPPING

  • Punch for positioning
  • Punch for positioning
  • Punch for positioning

Punch for positioning YP-25

4.00 (3)
Item.#
02229132
Mfr.#
YP-25
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension L3 (mm)
25
Material
S45C
Others
About 1/3 of the places from the trunk portion (D) of the taper portion (L1) fit the diameter of the hole so it is safe.
Dimension d2(phi mm)
22
Dimension L2 (mm)
60
Dimension L1 (mm)
135
Weight (g)
750
Hardness
HRC40
Type
Drawback punch
TRUSCO Part Number
229-5130
Dimension d1(phi mm)
14
Dimension D (phi mm)
28
Dimensions L (mm)
220
Size
25
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
When assembling the steel frame
4
From Japan
On 2016-08-31 21:27:21
If there was a fall prevention hole, it was awesome!
This review is about item#2229123.
Flange matching
5
From Japan
On 2015-10-19 18:25:46
I think that the product is very compact and nice I hope the hole for preventing falling is available if possible
This review is about item#02229132.
Assembly of steel frame
3
From Japan
On 2013-12-23 20:38:24
I think that the price is cheaper than the other manufacturers.
This review is about item#02229105.