Buy more than* S$200* and get FREE SHIPPING

  • A-Series Type 100 Bronze Globe Valve
  • A-Series Type 100 Bronze Globe Valve
  • A-Series Type 100 Bronze Globe Valve

A-Series Type 100 Bronze Globe Valve A

by KITZ
4.22 (9)
Item.#
02229166
Mfr.#
A
Package Qty.
1PC
Ship pack of
1
16.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Material (packing)
Non-asbestos
Material (stem)
K metal
TRUSCO Part Number
163-5531
Material (handle)
ZDC
Dimensions D (mm)
60
Dimension H (mm)
80
Shape
Screw type
Maximum Pressure (MPa)
0.98 (steady water flow that is 100deg C or less), 0.78 (saturated steam)
Material (body)
CAC
Material (disk)
CAC
Material (bonnet)
C3771BE
Nominal Diameter (A)
20
Nominal Diameter (B)
3/4
Dimensions L (mm)
53
Type
Bronze valves for general use
Customer Reviews
5 star 6
4 star 0
3 star 2
2 star 1
1 star 0
Review Rating: 4.22
9 Customer Reviews
The reviews are automatic translation.
Transfer of faucet to boiler
5
From Japan
On 2018-01-05 00:26:52
I think that it will last long as the water stopper is made strongly
This review is about item#02229157.
Maintenance of piping ***
5
From Japan
On 2017-01-23 20:26:26
I am very happy **** I hope to keep company with you from now on.
This review is about item#2229193.
Used for Kodama resin tank
3
From Japan
On 2016-11-09 18:13:14
Since it was 15 A on the tank, it was purchased for exchange with the socket. Since it is used only a few times a year, it is cheap, so when you buy enough thought, the feeling of use was better than I thought. Even if it is cheap, KITZ made is good - is not it.
This review is about item#2229175.
Used for piping
5
From Japan
On 2016-10-28 16:04:27
There are other cheap makers, but since they are reliable manufacturers, even if they are expensive, I bought this one. Since it is not different from the home center in price, we are satisfied if it is a bit cheaper.
This review is about item#2229157.
Drain cock of air compressor
2
From Japan
On 2016-05-30 09:52:11
Even if it is completely closed, the air flows slightly because the use is different.
This review is about item#02229236.
Plumbing of water supply
5
From Japan
On 2015-09-24 07:36:08
Matchy.
This review is about item#02229157.
Machine air equipment
3
From Japan
On 2014-12-12 09:57:31
Again Kits products have trustworthiness
This review is about item#02229157.
Household well water
5
From Japan
On 2014-05-29 21:27:05
Price is also cheaper than home center, quality is fine, I am satisfied.
This review is about item#02229157.
For use as a stopwater faucet for washing places
5
From Japan
On 2013-03-11 13:53:06
I bought it without stopping for the replacement of the Osaka funny brand I bought last time. The reason is that the Osaka fleshy brand was perfect and good with the manufacturer's goods replaced by the KITZ product instead of becoming useless due to waterproof failure.
This review is about item#02229157.