Buy more than* S$200* and get FREE SHIPPING

  • A-Series Type 100 Bronze Globe Valve
  • A-Series Type 100 Bronze Globe Valve
  • A-Series Type 100 Bronze Globe Valve

A-Series Type 100 Bronze Globe Valve A

by KITZ
4.00 (7)
Item.#
02229184
Mfr.#
A
Package Qty.
1PC
Ship pack of
1
44.01 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Material (packing)
Non-asbestos
Material (stem)
K metal
Dimensions D (mm)
80
Dimension H (mm)
104
Shape
Screw type
TRUSCO Part Number
163-5557
Material (handle)
ADC12
Maximum Pressure (MPa)
0.98 (steady water flow that is 100deg C or less), 0.78 (saturated steam)
Material (body)
CAC
Material (disk)
CAC
Nominal Diameter (B)
1 1/4
Dimensions L (mm)
73
Type
Bronze valves for general use
Material (bonnet)
C3771BE
Nominal Diameter (A)
32
Customer Reviews
5 star 4
4 star 0
3 star 2
2 star 1
1 star 0
Review Rating: 4.00
7 Customer Reviews
The reviews are automatic translation.
Used to Kodama resin tank
3
From Japan
On 2016-11-09 18:13:14
Since it had been attached to the tank is small 15A, purchase order to exchange with the socket. Because it does not use only a few times a year, I bought I think enough so cheap Mitara, was good use impression than I thought. Indeed cheaper to KITZ made is It is good-.
This review is about item#2229175.
Use in piping
5
From Japan
On 2016-10-28 16:04:27
There are also other cheap manufacturers, but because it is a reliable manufacturer and expensive, we bought here. Since the price manner no different from home improvement, it is satisfied if a little cheaper.
This review is about item#2229157.
Of air compressor drain cock
2
From Japan
On 2016-05-30 09:52:11
Or for the intended use is different, the air will flow faintly be completely closed.
This review is about item#02229236.
Plumbing of water
5
From Japan
On 2015-09-24 07:36:08
Interference is good.
This review is about item#02229157.
Mechanical air equipment
3
From Japan
On 2014-12-12 09:57:31
Again Kitts products, there is a trust integer
This review is about item#02229157.
Household well water
5
From Japan
On 2014-05-29 21:27:05
Price is also cheaper than the hardware store, the quality's a okay, I am satisfied.
This review is about item#02229157.
As for tap water shutoff valve of the washing place
5
From Japan
On 2013-03-11 13:53:06
It was purchased not stop in for the exchange of Osaka Tamashi brand was bought last time. The reason is Osaka Tamashi brand does not become useless a waterproofing bad Was replaced by KITZ product was the complete and Good in the expected name brands.
This review is about item#02229157.