Buy more than* S$200* and get FREE SHIPPING

  • A-Series Type 100 Bronze Globe Valve
  • A-Series Type 100 Bronze Globe Valve
  • A-Series Type 100 Bronze Globe Valve

A-Series Type 100 Bronze Globe Valve A

by KITZ
4.12 (8)
Item.#
02229193
Mfr.#
A
Package Qty.
1PC
Ship pack of
1
63.51 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (packing)
Non-asbestos
Material (stem)
K metal
Dimensions D (mm)
90
Dimension H (mm)
127
Shape
Screw type
TRUSCO Part Number
163-5565
Material (handle)
ADC12
Maximum Pressure (MPa)
0.98 (steady water flow that is 100deg C or less), 0.78 (saturated steam)
Material (body)
CAC
Material (disk)
CAC
Nominal Diameter (B)
1 1/2
Dimensions L (mm)
81
Type
Bronze valves for general use
Material (bonnet)
C3771BE
Nominal Diameter (A)
40
Customer Reviews
5 star 5
4 star 0
3 star 2
2 star 1
1 star 0
Review Rating: 4.12
8 Customer Reviews
The reviews are automatic translation.
Maintenance of the piping ***
5
From Japan
On 2017-01-23 20:26:26
**** I am satisfied very much in We ask about the future also your relationship.
This review is about item#2229193.
Used to Kodama resin tank
3
From Japan
On 2016-11-09 18:13:14
Since it had been attached to the tank is small 15A, purchase order to exchange with the socket. Because it does not use only a few times a year, I bought I think enough so cheap Mitara, was good use impression than I thought. Indeed cheaper to KITZ made is It is good-.
This review is about item#2229175.
Use in piping
5
From Japan
On 2016-10-28 16:04:27
There are also other cheap manufacturers, but because it is a reliable manufacturer and expensive, we bought here. Since the price manner no different from home improvement, it is satisfied if a little cheaper.
This review is about item#2229157.
Of air compressor drain cock
2
From Japan
On 2016-05-30 09:52:11
Or for the intended use is different, the air will flow faintly be completely closed.
This review is about item#02229236.
Plumbing of water supply
5
From Japan
On 2015-09-24 07:36:08
Matchy.
This review is about item#02229157.
Machine air equipment
3
From Japan
On 2014-12-12 09:57:31
Again Kits products have trustworthiness
This review is about item#02229157.
Household well water
5
From Japan
On 2014-05-29 21:27:05
Price is also cheaper than home center, quality is fine, I am satisfied.
This review is about item#02229157.
For use as a stopwater faucet for washing places
5
From Japan
On 2013-03-11 13:53:06
I bought it without stopping for the replacement of the Osaka funny brand I bought last time. The reason is that the Osaka fleshy brand was perfect and good with the manufacturer's goods replaced by the KITZ product instead of becoming useless due to waterproof failure.
This review is about item#02229157.