Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • C-Series Type 150 Bronze Globe Valve
  • C-Series Type 150 Bronze Globe Valve
  • C-Series Type 150 Bronze Globe Valve

C-Series Type 150 Bronze Globe Valve C

by KITZ
Item.#
02229245
Mfr.#
C
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Material (body)
CAC
Material (disk)
CAC
Nominal Diameter (B)
3/8
Type
Bronze valves for general use
TRUSCO Part Number
163-5611
Material (handle)
ZDC
Nominal Diameter (A)
10
Maximum Pressure (MPa)
1.6 (quiet flowing water 120 deg C or less), 0.98 (saturated steam)
Material (stem)
K metal
Dimensions D (mm)
50
Dimensions L (mm)
44
Connection Shape
Threaded
Material (bonnet)
C3771BE
Dimension H (Fully open) (mm)
68
Material (Packing)
Non asbestos packing