Buy more than* S$200* and get FREE SHIPPING

  • C-Series Type 150 Bronze Globe Valve
  • C-Series Type 150 Bronze Globe Valve
  • C-Series Type 150 Bronze Globe Valve

C-Series Type 150 Bronze Globe Valve C

by KITZ
Item.#
02229254
Mfr.#
C
Package Qty.
1PC
Ship pack of
1
20.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Material (body)
CAC
Material (disk)
CAC
Nominal Diameter (A)
15
Dimensions D (mm)
60
Dimensions L (mm)
53
Connection Shape
Screw type
Material (bonnet)
C3771BE
Maximum Pressure (MPa)
1.6 (steady water flow that is 120 deg C or less), 0.98 (saturated steam)
Material (stem)
K metal
Dimension H (Fully open) (mm)
79
Material (Packing)
Non asbestos packing
Nominal Diameter (B)
1/2
Type
Bronze valves for general use
TRUSCO Part Number
163-5620
Material (handle)
ZDC