Buy more than* S$200* and get FREE SHIPPING

  • C-Series Type 150 Bronze Globe Valve
  • C-Series Type 150 Bronze Globe Valve
  • C-Series Type 150 Bronze Globe Valve

C-Series Type 150 Bronze Globe Valve C

by KITZ
Item.#
02229263
Mfr.#
C
Package Qty.
1PC
Ship pack of
1
31.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (body)
CAC
Material (disk)
CAC
Dimensions L (mm)
65
Connection Shape
Threaded
Material (bonnet)
C3771BE
Dimension H (Fully open) (mm)
93
Material (Packing)
Non asbestos packing
Maximum Pressure (MPa)
1.6 (quiet flowing water 120 deg C or less), 0.98 (saturated steam)
Material (stem)
K metal
Nominal Diameter (B)
3/4
Type
Bronze valves for general use
TRUSCO Part Number
163-5638
Material (handle)
ZDC
Nominal Diameter (A)
20
Dimensions D (mm)
70