Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • C-Series Type 150 Bronze Globe Valve
  • C-Series Type 150 Bronze Globe Valve
  • C-Series Type 150 Bronze Globe Valve

C-Series Type 150 Bronze Globe Valve C

by KITZ
Item.#
02229272
Mfr.#
C
Package Qty.
1PC
Ship pack of
1
47.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (body)
CAC
Material (disk)
CAC
Nominal Diameter (B)
1
Type
Bronze general-purpose valve
Material (bonnet)
C3771BE
Dimension H (Fully open) (mm)
104
Material (Packing)
Non-asbestos packing
Material (stem)
K metal
Dimensions D (mm)
80
Dimensions L (mm)
77
Connection Shape
Screwed type
Material (handle)
ADC12
Nominal Diameter (A)
25
Maximum Pressure (MPa)
(Static running water of less than 120deg C), 0.98 (saturated steam) 1.6