Buy more than* S$200* and get FREE SHIPPING

  • C-Series Type 150 Bronze Globe Valve
  • C-Series Type 150 Bronze Globe Valve
  • C-Series Type 150 Bronze Globe Valve

C-Series Type 150 Bronze Globe Valve C

by KITZ
Item.#
02229297
Mfr.#
C
Package Qty.
1PC
Ship pack of
1
109.99 SGD
ADD TO CART
Shipped after 2018-03-02
Now we ship to...
...see all
Item Feature
Material (body)
CAC
Material (disk)
CAC
Nominal Diameter (B)
1 1/2
2014 TRUSCO Published Page
2-2031
TRUSCO Part Number
163-5662
Material (handle)
ADC12
Nominal Diameter (A)
40
Maximum Pressure (MPa)
(Static running water of 120 deg C or less) 1.6, 0.98 (saturated steam)
Material (stem)
K metal
Dimensions D (mm)
100
Dimensions L (mm)
100
Connection Shape
Screwed type
Material (bonnet)
C3771BE
Dimension H (Fully open) (mm)
145
Material (Packing)
With non-asbestos packing