Buy more than* S$200* and get FREE SHIPPING

  • C-Series Type 150 Bronze Globe Valve
  • C-Series Type 150 Bronze Globe Valve
  • C-Series Type 150 Bronze Globe Valve

C-Series Type 150 Bronze Globe Valve C

by KITZ
Item.#
02229324
Mfr.#
C
Package Qty.
1PC
Ship pack of
1
329.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Material (body)
CAC
Material (disk)
CAC
Dimension H (Fully open) (mm)
215
Material (Packing)
With non-asbestos packing
Nominal Diameter (B)
3
Connection Shape
Screwed type
Maximum Pressure (MPa)
(Static running water of 120 deg C or less) 1.37, 0.98 (saturated steam)
Material (stem)
K metal
Material (handle)
ADC12
Nominal Diameter (A)
80
Dimensions D (mm)
155
Dimensions L (mm)
158
Material (bonnet)
CAC