Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • C-Series Type 150 Bronze Globe Valve
  • C-Series Type 150 Bronze Globe Valve
  • C-Series Type 150 Bronze Globe Valve

C-Series Type 150 Bronze Globe Valve C

by KITZ
Item.#
02229333
Mfr.#
C
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (body)
CAC
Material (disk)
CAC
Material (Packing)
With non-asbestos packing
Nominal Diameter (B)
1/4
2014 TRUSCO Published Page
2-2031
TRUSCO Part Number
163-5603
Material (handle)
ZDC
Maximum Pressure (MPa)
(Static running water of 120 deg C or less) 1.6, 0.98 (saturated steam)
Material (stem)
K metal
Nominal Diameter (A)
8
Dimensions D (mm)
50
Dimensions L (mm)
44
Connection Shape
Screwed type
Material (bonnet)
C3771BE
Dimension H (Fully open) (mm)
66