Buy more than* S$200* and get FREE SHIPPING

  • Type 150 Bronze Globe Valve, Fiberglass With PTFE Policacrylanide, , D-Series,
  • Type 150 Bronze Globe Valve, Fiberglass With PTFE Policacrylanide, , D-Series,
  • Type 150 Bronze Globe Valve, Fiberglass With PTFE Policacrylanide, , D-Series,

Type 150 Bronze Globe Valve, Fiberglass With PTFE Policacrylanide, , D-Series, D

by KITZ
5.00 (1)
Item.#
02229351
Mfr.#
D
Package Qty.
1PC
Ship pack of
1
61.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Material (body)
CAC
Dimensions D (mm)
90
2014 TRUSCO Published Page
2-2032
Connection Shape
Screwed type
Material (bonnet)
C3771BE
Material (handle)
ADC12
Material (disk)
Fiberglass entry PTFE
Nominal Diameter (A)
20
Maximum Pressure (MPa)
0.98 (saturated steam) (static running water of 120deg C or less) 1.37
Material (stem)
K metal
Nominal Diameter (B)
41702
Dimensions L (mm)
78
Shape
Screwed type
Type
Bronze general-purpose valve
TRUSCO Part Number
163-5778
Dimension H (Fully open) (mm)
138
Material (Packing)
With non-asbestos packing
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used as piping valve
5
From Japan
On 2016-06-07 18:53:39
It is made of bronze in Kitz and can be trusted.
This review is about item#02229367.