Buy more than* S$200* and get FREE SHIPPING

  • Type 150 Bronze Globe Valve, Fiberglass With PTFE Policacrylanide, , D-Series,
  • Type 150 Bronze Globe Valve, Fiberglass With PTFE Policacrylanide, , D-Series,
  • Type 150 Bronze Globe Valve, Fiberglass With PTFE Policacrylanide, , D-Series,

Type 150 Bronze Globe Valve, Fiberglass With PTFE Policacrylanide, , D-Series, D

by KITZ
5.00 (1)
Item.#
02229367
Mfr.#
D
Package Qty.
1PC
Ship pack of
1
82.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (body)
CAC
Dimension H (Fully open) (mm)
156
Material (Packing)
Non asbestos packing
Nominal Diameter (B)
1
Connection Shape
Screw type
Material (bonnet)
C3771BE
Material (handle)
ADC12
Material (disk)
PTFE with fiberglass
Material (stem)
K metal
Nominal Diameter (A)
25
Dimensions D (mm)
100
Dimensions L (mm)
90
Shape
Screw type
Type
Bronze valves for general use
TRUSCO Part Number
163-5786
Maximum Pressure (MPa)
1.37 (steady water flow that is 120 degreeC or less) 0.98 (Saturated steam)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used as piping valve
5
From Japan
On 2016-06-07 18:53:39
It is made of bronze in Kitz and can be trusted.
This review is about item#02229367.