Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Type 150 Bronze Globe Valve, Fiberglass With PTFE Policacrylanide, , D-Series,
  • Type 150 Bronze Globe Valve, Fiberglass With PTFE Policacrylanide, , D-Series,
  • Type 150 Bronze Globe Valve, Fiberglass With PTFE Policacrylanide, , D-Series,

Type 150 Bronze Globe Valve, Fiberglass With PTFE Policacrylanide, , D-Series, D

by KITZ
5.00 (1)
Item.#
02229394
Mfr.#
D
Package Qty.
1PC
Ship pack of
1
279.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Material (body)
CAC
Dimensions D (mm)
135
2014 TRUSCO Published Page
2-2032
Connection Shape
Screwed type
Material (handle)
ADC12
Material (disk)
Fiberglass entry PTFE
Nominal Diameter (A)
50
Material (stem)
K metal
Nominal Diameter (B)
2
Dimensions L (mm)
145
Material (bonnet)
CAC
TRUSCO Part Number
163-5816
Dimension H (Fully open) (mm)
212
Material (Packing)
With non-asbestos packing
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used as piping valve
5
From Japan
On 2016-06-07 18:53:39
It is made of bronze in Kitz and can be trusted.
This review is about item#02229367.