Buy more than* S$200* and get FREE SHIPPING

  • 125-Brass Gate Valves Fh Series
  • 125-Brass Gate Valves Fh Series
  • 125-Brass Gate Valves Fh Series

125-Brass Gate Valves Fh Series FH

by KITZ
4.83 (6)
Item.#
02229482
Mfr.#
FH
Package Qty.
1PC
Ship pack of
1
16.99 SGD
ADD TO CART
Shipped after 2018-05-31
Now we ship to...
...see all
Item Feature
Material (bonnet)
C3771BE
Material (stem)
K metal
Dimension H (mm)
73
Shape
Screw type
RoHS Directive
Supported
Material (handle)
ZDC
Material (Packing)
Non asbestos packing
Nominal Diameter (B)
3/8
Material (body)
C3771BE
Material (disk)
C3771BE
Dimensions L (mm)
38
Type
Brass valves for general use
TRUSCO Part Number
163-5832
Nominal Diameter (A)
10
Dimensions D (mm)
50
Maximum Allowable Pressure (MPa)
1.18 (steady water flow that is 120degreeC or less) 0.88 (saturated steam)
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Flood of vinyl house
5
From Japan
On 2016-02-23 19:13:41
I was glad that you could purchase a solid one with confidence
This review is about item#02229543.
For apartment replacement
5
From Japan
On 2015-11-07 16:11:32
It is safe because it is made of Kitts.
This review is about item#02229507.
Substitution
5
From Japan
On 2015-06-05 09:12:25
Anyway, because the size is small, we can afford to replace the narrow place and secure the place to replace the piping.
This review is about item#02229507.
Flooding in a vinyl house
5
From Japan
On 2015-02-22 20:19:51
It was the same thing that we used before and it was safe to use it. In order to make purchasing easier, I would like you to put a lot of mini knowledge.
This review is about item#02229525.
Small piping for pumping equipment for agriculture
5
From Japan
On 2014-03-26 11:37:04
If drainage is insufficient during the winter, it will crack due to freezing, so we purchased it as a spare item.
This review is about item#02229516.
Adjustment of Menfuran pump
4
From Japan
On 2011-09-22 17:34:13
It is better to withstand more pressure
This review is about item#02229534.