Buy more than* S$200* and get FREE SHIPPING

  • 125-Brass Gate Valves Fh Series
  • 125-Brass Gate Valves Fh Series
  • 125-Brass Gate Valves Fh Series

125-Brass Gate Valves Fh Series FH

by KITZ
4.83 (6)
Item.#
02229525
Mfr.#
FH
Package Qty.
1PC
Ship pack of
1
44.49 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (bonnet)
C3771BE
Material (stem)
K metal
Material (handle)
ZDC
Material (Packing)
Non asbestos packing
Nominal Diameter (B)
1 1/4
Dimensions L (mm)
60
Type
Brass valves for general use
Maximum Allowable Pressure (MPa)
1.18 (steady water flow that is 120degreeC or less) 0.88 (saturated steam)
Material (body)
C3771BE
Material (disk)
C3771BE
Nominal Diameter (A)
32
Dimensions D (mm)
70
Dimension H (mm)
118
Shape
Screw type
TRUSCO Part Number
163-5875
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Flooding of greenhouses
5
From Japan
On 2016-02-23 19:13:41
Those who firm is, I'm glad I can buy with confidence
This review is about item#02229543.
For the replacement of the apartment
5
From Japan
On 2015-11-07 16:11:32
Made of Kitts is safe.
This review is about item#02229507.
Substitute
5
From Japan
On 2015-06-05 09:12:25
So anyway is small size, it can afford to ensure the location of when to replace the narrow location replacement and swallowtail piping.
This review is about item#02229507.
Flooding in greenhouses
5
From Japan
On 2015-02-22 20:19:51
The same as the ones that had been previously used, was safe to use. To be more likely to buy, I want to put a lot of mini-knowledge.
This review is about item#02229525.
Agricultural pumping equipment small piping
5
From Japan
On 2014-03-26 11:37:04
Since cracking in freezing water drain is that it is insufficient in between the winter, was purchased as spare parts.
This review is about item#02229516.
Adjustment of Men franc pump
4
From Japan
On 2011-09-22 17:34:13
May a little more resistant to pressure
This review is about item#02229534.