125-Brass Gate Valves Fh Series FH
(6)
Item.#
02229534
Mfr.#
FH
Package Qty.
1PC
Ship pack of
1
Item Feature
Material (bonnet)
C3771BE
Material (stem)
K metal
Dimension H (mm)
126
Shape
Threaded
TRUSCO Part Number
163-5883
Nominal Diameter (A)
40
Dimensions D (mm)
80
Maximum Allowable Pressure (MPa)
1.18 (Quiet flowing water below 120 degree c) (Saturated steam) 0.88
Material (body)
C3771BE
Material (disk)
C3771BE
Dimensions L (mm)
63
Type
Bronze valves for general use
Material (handle)
ADC12
Material (Packing)
Non asbestos packing
Nominal Diameter (B)
1 1/2
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
5
4 star
1
3 star
0
2 star
0
1 star
0
Review Rating:
6 Customer Reviews
The reviews are automatic translation.
Flood of vinyl house
From Japan
On 2016-02-23 19:13:41
I was glad that you could purchase a solid one with confidence
For apartment replacement
From Japan
On 2015-11-07 16:11:32
It is safe because it is made of Kitts.
Substitution
From Japan
On 2015-06-05 09:12:25
Anyway, because the size is small, we can afford to replace the narrow place and secure the place to replace the piping.
Flooding in a vinyl house
From Japan
On 2015-02-22 20:19:51
It was the same thing that we used before and it was safe to use it. In order to make purchasing easier, I would like you to put a lot of mini knowledge.
Small piping for pumping equipment for agriculture
From Japan
On 2014-03-26 11:37:04
If drainage is insufficient during the winter, it will crack due to freezing, so we purchased it as a spare item.
Adjustment of Menfuran pump
From Japan
On 2011-09-22 17:34:13
It is better to withstand more pressure
Customers Who Bought This Item Also Bought
Top