Buy more than* S$200* and get FREE SHIPPING

  • 125 Type Gate Valve Fr Series
  • 125 Type Gate Valve Fr Series
  • 125 Type Gate Valve Fr Series

125 Type Gate Valve Fr Series FR

by KITZ
4.75 (8)
Item.#
02229586
Mfr.#
FR
Package Qty.
1PC
Ship pack of
1
14.55 SGD
ADD TO CART
Shipped after 2017-06-26
Now we ship to...
...see all
Item Feature
Material (bonnet)
C3771BE
Material (stem)
K metal
Material (Packing)
Non asbestos packing
TRUSCO Part Number
163-5921
Nominal Diameter (A)
10
Nominal Diameter (B)
3/8
Dimensions L (mm)
38
Maximum Allowable Pressure (MPa)
1.18 (steady water flow that is 120degreeC or less) 0.88 (saturated steam)
Material (body)
C3771BE
Material (disk)
C3771BE
Type
Brass valves for general use
Material (handle)
ZDC
Dimensions D (mm)
50
Dimension H (mm)
75
Shape
Screw type
Customer Reviews
5 star 7
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.75
8 Customer Reviews
The reviews are automatic translation.
Used as valve for transporting sludge with water pressure 15 atm
3
From Japan
On 2014-05-01 18:47:31
Transportation of 15 atmospheres may have somewhat difficulties Exchange in half a year
This review is about item#02229631.
Faucet for agricultural disinfection tank
5
From Japan
On 2013-07-11 13:13:24
Since the product of KITZ is highly reliable, there is no problem in terms of quality. No wonder if the price is cheap. It is possible to purchase it about 2/3 of the home center, and it is satisfactory without shipping costs.
This review is about item#02229631.
Agricultural water piping
5
From Japan
On 2013-06-02 10:30:16
Purchase because the previous valve was leaked by freezing. I am using it without problems.
This review is about item#02229647.
It is used as a valve of temporary piping of water supply.
5
From Japan
On 2013-01-12 03:25:55
In fact, since it is a provisional valve to use at the site, it is inexpensive and easy to work as 125 gates, it is brand-new, I was also pleased to those in charge of city hall.
This review is about item#02229604.
Used when transferring oil water in tank of vessel
5
From Japan
On 2012-11-22 13:20:20
I am using a gate valve and a ball valve, but the gate valve is easy to use for the performance of work. It will be appreciated if you set the price as cheap as possible. I am sorry if MonotaRO made it possible. Made by KITZ, our company has high credibility.
This review is about item#02229631.
Filtration device for drainage
5
From Japan
On 2012-09-28 15:31:22
I was worried because it was too cheap, but I am working okay.
This review is about item#02229631.
Used for landing pump of piping of strawberry novel cultivation
5
From Japan
On 2012-06-26 18:18:14
There are no improvement points since it is used from long ago
This review is about item#02229631.
Water piping
5
From Japan
On 2012-05-15 10:34:52
There is no problem with the function and performance of the product. I am sorry that the price is not much different from home center.
This review is about item#02229595.