Buy more than* S$200* and get FREE SHIPPING

  • 125 Type Gate Valve Fr Series
  • 125 Type Gate Valve Fr Series
  • 125 Type Gate Valve Fr Series

125 Type Gate Valve Fr Series FR

by KITZ
4.85 (13)
Item.#
02229604
Mfr.#
FR
Package Qty.
1PC
Ship pack of
1
16.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (bonnet)
C3771BE
Material (stem)
K metal
Material (Packing)
Non asbestos packing
TRUSCO Part Number
163-5948
Nominal Diameter (A)
20
Nominal Diameter (B)
3/4
Dimensions L (mm)
47
Maximum Allowable Pressure (MPa)
1.18 (steady water flow that is 120degreeC or less) 0.88 (saturated steam)
Material (body)
C3771BE
Material (disk)
C3771BE
Type
Brass valves for general use
Material (handle)
ZDC
Dimensions D (mm)
55
Dimension H (mm)
86
Shape
Screw type
Customer Reviews
5 star 12
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.85
13 Customer Reviews
The reviews are automatic translation.
Irrigation of cut flowers
5
From Japan
On 2018-04-11 16:19:51
The bulb froze due to the cold wave in this winter and it ruptured a lot. Our valve is Unit price was also low price, delivery date was saved soon.
This review is about item#2229622.
As a water supply valve of paddy field
5
From Japan
On 2018-03-30 06:19:24
I would like to explain the difference between FR and FH. This time, I bought a cheap FR.
This review is about item#02229631.
Replacing defective valve
5
From Japan
On 2018-02-26 17:23:29
I had the same model number and it was saved. I was able to exchange without problems.
This review is about item#2229604.
External piping
5
From Japan
On 2018-02-13 19:57:55
Currently, valves used for several decades have been purchased due to problems such as water leakage. I tried purchasing one but I am satisfied, so I plan to purchase two additional items as soon as possible. Come and coupons will be appreciated.
This review is about item#2229631.
Paddy rice paddy rice management
5
From Japan
On 2018-01-30 16:52:48
Goods can be used without problems. We will confirm durability performance in the future. The price is inexpensive and satisfied.
This review is about item#2229622.
Used as valve for transporting sludge with water pressure 15 atm
3
From Japan
On 2014-05-01 18:47:31
Transportation of 15 atmospheres may have somewhat difficulties Exchange in half a year
This review is about item#02229631.
Faucet for agricultural disinfection tank
5
From Japan
On 2013-07-11 13:13:24
Since the product of KITZ is highly reliable, there is no problem in terms of quality. No wonder if the price is cheap. It is possible to purchase it about 2/3 of the home center, and it is satisfactory without shipping costs.
This review is about item#02229631.
Agricultural water piping
5
From Japan
On 2013-06-02 10:30:16
Purchase because the previous valve was leaked by freezing. I am using it without problems.
This review is about item#02229647.
It is used as a valve of temporary piping of water supply.
5
From Japan
On 2013-01-12 03:25:55
In fact, since it is a provisional valve to use at the site, it is inexpensive and easy to work as 125 gates, it is brand-new, I was also pleased to those in charge of city hall.
This review is about item#02229604.
Used when transferring oil water in tank of vessel
5
From Japan
On 2012-11-22 13:20:20
I am using a gate valve and a ball valve, but the gate valve is easy to use for the performance of work. It will be appreciated if you set the price as cheap as possible. I am sorry if MonotaRO made it possible. Made by KITZ, our company has high credibility.
This review is about item#02229631.