Buy more than* S$200* and get FREE SHIPPING

  • 125 Type Gate Valve Fr Series
  • 125 Type Gate Valve Fr Series
  • 125 Type Gate Valve Fr Series

125 Type Gate Valve Fr Series FR

by KITZ
4.75 (8)
Item.#
02229622
Mfr.#
FR
Package Qty.
1PC
Ship pack of
1
37.46 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (bonnet)
C3771BE
Material (stem)
K metal
Material (Packing)
Non asbestos packing
Dimensions L (mm)
60
Type
Brass valves for general use
Material (handle)
ZDC
Dimensions D (mm)
70
Maximum Allowable Pressure (MPa)
1.18 (steady water flow that is 120degreeC or less) 0.88 (saturated steam)
Material (body)
C3771BE
Material (disk)
C3771BE
Dimension H (mm)
118
Shape
Screw type
TRUSCO Part Number
163-5964
Nominal Diameter (A)
32
Nominal Diameter (B)
1 1/4
Customer Reviews
5 star 7
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.75
8 Customer Reviews
The reviews are automatic translation.
Used as valve for transporting sludge with water pressure 15 atm
3
From Japan
On 2014-05-01 18:47:31
Transportation of 15 atmospheres may have somewhat difficulties Exchange in half a year
This review is about item#02229631.
Faucet for agricultural disinfection tank
5
From Japan
On 2013-07-11 13:13:24
Since the product of KITZ is highly reliable, there is no problem in terms of quality. No wonder if the price is cheap. It is possible to purchase it about 2/3 of the home center, and it is satisfactory without shipping costs.
This review is about item#02229631.
Agricultural water piping
5
From Japan
On 2013-06-02 10:30:16
Purchase because the previous valve was leaked by freezing. I am using it without problems.
This review is about item#02229647.
It is used as a valve of temporary piping of water supply.
5
From Japan
On 2013-01-12 03:25:55
In fact, since it is a provisional valve to use at the site, it is inexpensive and easy to work as 125 gates, it is brand-new, I was also pleased to those in charge of city hall.
This review is about item#02229604.
Used when transferring oil water in tank of vessel
5
From Japan
On 2012-11-22 13:20:20
I am using a gate valve and a ball valve, but the gate valve is easy to use for the performance of work. It will be appreciated if you set the price as cheap as possible. I am sorry if MonotaRO made it possible. Made by KITZ, our company has high credibility.
This review is about item#02229631.
Filtration device for drainage
5
From Japan
On 2012-09-28 15:31:22
I was worried because it was too cheap, but I am working okay.
This review is about item#02229631.
Used for landing pump of piping of strawberry novel cultivation
5
From Japan
On 2012-06-26 18:18:14
There are no improvement points since it is used from long ago
This review is about item#02229631.
Water piping
5
From Japan
On 2012-05-15 10:34:52
There is no problem with the function and performance of the product. I am sorry that the price is not much different from home center.
This review is about item#02229595.