Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 125-Bronze Globe Valve, Fiberglass With PTFE Policacrylanide, , G Series,
  • 125-Bronze Globe Valve, Fiberglass With PTFE Policacrylanide, , G Series,
  • 125-Bronze Globe Valve, Fiberglass With PTFE Policacrylanide, , G Series,

125-Bronze Globe Valve, Fiberglass With PTFE Policacrylanide, , G Series, G

by KITZ
4.60 (10)
Item.#
02229656
Mfr.#
G
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (body)
CAC
Nominal Diameter (B)
3/8
2014 TRUSCO Published Page
2-2031
Material (bonnet ring)
C3771BE
Material (handle)
ZDC
Dimension H (Fully open) (mm)
88
Material (Packing)
With non-asbestos packing
Material (stem)
K metal
Dimensions L (mm)
53
TRUSCO Part Number
163-5697
Material (bonnet)
C3771BE
Material (disk)
Fiberglass entry PTFE
Nominal Diameter (A)
10
Dimensions D (mm)
55
Customer Reviews
5 star 7
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
10 Customer Reviews
The reviews are automatic translation.
For discharge of steam kettle
4
From Japan
On 2018-04-18 19:23:49
I want the valve part only to procure the replacement part, since the body rarely replaces it or there are many things that can not be done by oneself
This review is about item#2229665.
Machine blowing
4
From Japan
On 2018-03-02 17:32:49
Although it is used for many years, it is durable and easy to use.
This review is about item#2229717.
Boiler drain
5
From Japan
On 2016-11-02 04:56:39
In order to make the price cheaper even a little, I want you to divide it into necessary parts.
This review is about item#02229674.
vapor
3
From Japan
On 2016-05-17 08:31:40
We expect to strengthen the disjuined part.
This review is about item#02229683.
Used for steam valve
5
From Japan
On 2015-11-10 10:11:54
I often use it. Thank you for handling. As requested, I would like you to handle only the valve part. Since exchange of receiving part is done once in several times.
This review is about item#02229674.
To steam piping
5
From Japan
On 2015-10-17 00:31:55
Since I bought a thing together with what I was using before, the steam leak has stopped fitting. However, since it is about 2 to 3 years old, I thought that it would be better to consider the replacement side as well because stainless steel is better.
This review is about item#02229665.
Used for steam piping
5
From Japan
On 2015-05-01 15:07:29
Although I have purchased it many times, since Kitts is a brand item, there is no problem with the product.
This review is about item#02229674.
Steam piping in factory
5
From Japan
On 2015-03-17 13:10:23
It is good to be available on instant delivery.
This review is about item#02229683.
Used as steam valve.
5
From Japan
On 2015-03-06 15:30:10
I think that there is no problem concerning installation and progress. Since it is a manufacturer item it can be trusted so I bought it.
This review is about item#02229665.
Used for steam valve
5
From Japan
On 2014-04-25 17:45:34
I am very satisfied.
This review is about item#02229665.