Buy more than* S$200* and get FREE SHIPPING

  • 125-Bronze Globe Valve, Fiberglass With PTFE Policacrylanide, , G Series,
  • 125-Bronze Globe Valve, Fiberglass With PTFE Policacrylanide, , G Series,
  • 125-Bronze Globe Valve, Fiberglass With PTFE Policacrylanide, , G Series,

125-Bronze Globe Valve, Fiberglass With PTFE Policacrylanide, , G Series, G

by KITZ
4.75 (8)
Item.#
02229692
Mfr.#
G
Package Qty.
1PC
Ship pack of
1
94.62 SGD
ADD TO CART
Shipped after 2017-10-23
Now we ship to...
...see all
Item Feature
Material (body)
CAC
Material (bonnet)
C3771BE
Material (disk)
PTFE with glass fiber
Nominal Diameter (A)
32
Dimensions D (mm)
90
Nominal Diameter (B)
1 1/4
Dimensions L (mm)
88
Material (bonnet ring)
C3771BE
Material (stem)
K metal
Material (handle)
ADC12
Dimension H (Fully open) (mm)
140
Material (Packing)
Non asbestos packing
Shape
Threaded
Type
Bronze valves for general use
TRUSCO Part Number
163-5735
Maximum Pressure (MPa)
1.18 (Quiet flowing water below 120 degree c) 0.88 (Saturated steam)
Customer Reviews
5 star 7
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.75
8 Customer Reviews
The reviews are automatic translation.
Boiler drain
5
From Japan
On 2016-11-02 04:56:39
In order to make the price cheaper even a little, I want you to divide it into necessary parts.
This review is about item#02229674.
vapor
3
From Japan
On 2016-05-17 08:31:40
We expect to strengthen the disjuined part.
This review is about item#02229683.
Used for steam valve
5
From Japan
On 2015-11-10 10:11:54
I often use it. Thank you for handling. As requested, I would like you to handle only the valve part. Since exchange of receiving part is done once in several times.
This review is about item#02229674.
To steam piping
5
From Japan
On 2015-10-17 00:31:55
Since I bought a thing together with what I was using before, the steam leak has stopped fitting. However, since it is about 2 to 3 years old, I thought that it would be better to consider the replacement side as well because stainless steel is better.
This review is about item#02229665.
Used for steam piping
5
From Japan
On 2015-05-01 15:07:29
Although I have purchased it many times, since Kitts is a brand item, there is no problem with the product.
This review is about item#02229674.
Steam piping in factory
5
From Japan
On 2015-03-17 13:10:23
It is good to be available on instant delivery.
This review is about item#02229683.
Used as steam valve.
5
From Japan
On 2015-03-06 15:30:10
I think that there is no problem concerning installation and progress. Since it is a manufacturer item it can be trusted so I bought it.
This review is about item#02229665.
Used for steam valve
5
From Japan
On 2014-04-25 17:45:34
I am very satisfied.
This review is about item#02229665.