Buy more than* S$200* and get FREE SHIPPING

  • 125-Bronze Globe Valve, Fiberglass With PTFE Policacrylanide, , G Series,

125-Bronze Globe Valve, Fiberglass With PTFE Policacrylanide, , G Series, G

by KITZ
4.75 (8)
Item.#
02229735
Mfr.#
G
Package Qty.
1PC
Ship pack of
1
449.90 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Material (body)
CAC
Material (bonnet ring)
CAC
Material (handle)
ADC12
Dimension H (Fully open) (mm)
229
Material (Packing)
With non-asbestos packing
Nominal Diameter (B)
3
Material (stem)
K metal
Material (bonnet)
CAC
Material (disk)
Fiberglass entry PTFE
Nominal Diameter (A)
80
Dimensions D (mm)
155
Dimensions L (mm)
162
Customer Reviews
5 star 7
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.75
8 Customer Reviews
The reviews are automatic translation.
Drain outlet of the caldron
5
From Japan
On 2016-11-02 04:56:39
To cheap price even a little, to the required part, I want you to divide.
This review is about item#02229674.
vapor
3
From Japan
On 2016-05-17 08:31:40
We expect the strengthening of disuccinimidyl part.
This review is about item#02229683.
Use the steam valve
5
From Japan
On 2015-11-10 10:11:54
Well it uses. Thank you for handling. But is a demand, I want you to deal with only the valve section. Since the exchange of the receiving portion of one several times.
This review is about item#02229674.
The steam pipe
5
From Japan
On 2015-10-17 00:31:55
Steam leakage has subsided and somewhere south in replacement I bought a together thing as what was previously used. However, more of the stainless steel is an interchange in about two to three years have I thought good kana Innovation Given also still replacement of the surface.
This review is about item#02229665.
Used for steam pipes
5
From Japan
On 2015-05-01 15:07:29
Many times you have to buy, but Kitts does not have a problem in the commodity because it is brand-name products.
This review is about item#02229674.
Factory within the steam pipe
5
From Japan
On 2015-03-17 13:10:23
Instant delivery is good can be found at.
This review is about item#02229683.
Used as a steam valve.
5
From Japan
On 2015-03-06 15:30:10
I think that there is no problem for the course with the mounting. Since it is a brand item was purchased because reliable.
This review is about item#02229665.
Use the steam valve
5
From Japan
On 2014-04-25 17:45:34
We are very satisfied.
This review is about item#02229665.