Buy more than* S$200* and get FREE SHIPPING

  • Bronze Made Swing Check Valves 115 Model, R Series,
  • Bronze Made Swing Check Valves 115 Model, R Series,
  • Bronze Made Swing Check Valves 115 Model, R Series,

Bronze Made Swing Check Valves 115 Model, R Series, R

by KITZ
4.67 (12)
Item.#
02229787
Mfr.#
R
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (body)
CAC
Material (hinge pin)
C3604BD
Type
Bronze
Material (disk)
C3771BE
Materials (cap)
C3771BE
Dimension H (mm)
39
Caution
During operation the chuck valve sometimes makes some noises. When the noises are very loud, the disk degradation might be progressing.
Material (plug)
C3604BD
Shape
Swing chucky
TRUSCO Part Number
163-5999
Nominal Diameter (A)
10
Nominal Diameter (B)
3/8
Dimensions L (mm)
53
Maximum Pressure (MPa)
1.18 (steady water flow that is 120 degreeC or less), 0.88 (saturated steam)
Customer Reviews
5 star 9
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
12 Customer Reviews
The reviews are automatic translation.
For seawater pressurized tank check.
5
From Japan
On 2017-12-08 01:00:48
Because it is seawater use, it is strong against rust and stops instantly, so it is good to use as load is not applied to the feed pump as well.
This review is about item#02229857.
Water heater water leak repair
3
From Japan
On 2016-08-18 17:50:58
Insertion was made between the water entrance side of the gas water heater and the water supply of the water heater, but water leakage did not improve, and the cause is under investigation.
This review is about item#2229796.
As a piping part
5
From Japan
On 2016-06-14 15:23:45
Delivery is satisfactory without any problem in terms of cost.
This review is about item#02229805.
Replacement of valve of car washer
5
From Japan
On 2015-04-13 16:41:22
Especially it is not normal though.
This review is about item#02229787.
Prevent water back flow
5
From Japan
On 2014-07-27 13:19:30
Product is no problem.
This review is about item#02229823.
Pumping pump of shallow door
5
From Japan
On 2013-07-15 19:14:26
I am very satisfied because I do not need the hassle of greeting water.
This review is about item#02229805.
Used as a check valve attached to a suction pipe of agricultural flood pump
5
From Japan
On 2012-05-14 23:36:22
The check valve that was purchased this time was attached to the tip of the suction side piping so that the internal fluid did not escape when the pump was stopped so that priming water etc was not required. The check valve operates reliably at pump stop and can be used safely. It is a single purchase, and it will be used for a long time unless there is a problem. Good products can be purchased and I am very satisfied.
This review is about item#02229841.
Air piping
5
From Japan
On 2012-04-20 22:23:37
Because it is a maker item, I feel it is a certain thing without leaks and sounds.
This review is about item#02229787.
Facility When gardening forced irrigation forced irrigation stops
4
From Japan
On 2012-04-12 12:43:47
In my use form, male screw is good on one side Good
This review is about item#02229787.
I use it in the air piping structure of a rose cement car.
5
From Japan
On 2012-03-18 09:41:24
There are several purchase routes, but I will use it the most inexpensive and easy to order.
This review is about item#02229841.