Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Bronze Made Swing Check Valves 115 Model, R Series,
  • Bronze Made Swing Check Valves 115 Model, R Series,
  • Bronze Made Swing Check Valves 115 Model, R Series,

Bronze Made Swing Check Valves 115 Model, R Series, R

by KITZ
4.62 (16)
Item.#
02229796
Mfr.#
R
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (body)
CAC
Material (hinge pin)
C3604BD
Shape
Swing chucky
TRUSCO Part Number
163-6006
Nominal Diameter (A)
15
Nominal Diameter (B)
1/2
Caution
During operation the chuck valve sometimes makes some noises. When the noises are very loud, the disk degradation might be progressing.
Material (plug)
C3604BD
Dimensions L (mm)
60
Type
Bronze
Material (disk)
C3771BE
Materials (cap)
C3771BE
Dimension H (mm)
39
Maximum Pressure (MPa)
1.18 (steady water flow that is 120 degreeC or less), 0.88 (saturated steam)
Customer Reviews
5 star 11
4 star 4
3 star 1
2 star 0
1 star 0
Review Rating: 4.62
16 Customer Reviews
The reviews are automatic translation.
For well pump
5
From Japan
On 2018-05-28 21:47:53
We are satisfied with prompt response and smooth ordering, as expected.
This review is about item#2229787.
During waterworks
4
From Japan
On 2018-05-01 06:52:48
I was able to use it as planned. I think that it may have been good to purchase another one.
This review is about item#02229814.
Well pump installation work
4
From Japan
On 2018-04-12 14:56:03
We are using it for maintenance of the well. I think that the size is good without problems.
This review is about item#2229814.
Used for checking underwater sewage pump
5
From Japan
On 2018-02-01 23:38:08
Its structure is simple so it is difficult to break down, it is easy to install and it can be used for various piping.
This review is about item#2229832.
For seawater pressurized tank check.
5
From Japan
On 2017-12-08 01:00:48
Because it is seawater use, it is strong against rust and stops instantly, so it is good to use as load is not applied to the feed pump as well.
This review is about item#02229857.
Water heater water leak repair
3
From Japan
On 2016-08-18 17:50:58
Insertion was made between the water entrance side of the gas water heater and the water supply of the water heater, but water leakage did not improve, and the cause is under investigation.
This review is about item#2229796.
As a piping part
5
From Japan
On 2016-06-14 15:23:45
Delivery is satisfactory without any problem in terms of cost.
This review is about item#02229805.
Replacement of valve of car washer
5
From Japan
On 2015-04-13 16:41:22
Especially it is not normal though.
This review is about item#02229787.
Prevent water back flow
5
From Japan
On 2014-07-27 13:19:30
Product is no problem.
This review is about item#02229823.
Pumping pump of shallow door
5
From Japan
On 2013-07-15 19:14:26
I am very satisfied because I do not need the hassle of greeting water.
This review is about item#02229805.