Buy more than* S$200* and get FREE SHIPPING

  • Jis 10K Bronze Globe Valve J Series
  • Jis 10K Bronze Globe Valve J Series
  • Jis 10K Bronze Globe Valve J Series

Jis 10K Bronze Globe Valve J Series J

by KITZ
Item.#
02230042
Mfr.#
J
Package Qty.
1PC
Ship pack of
1
39.35 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (packing)
Non-asbestos
Material (stem)
K metal
Dimensions L (mm)
65
TRUSCO Part Number
163-6171
Material (handlebar)
ZDC2
Material (disk)
CAC406C
Nominal Diameter (A)
15
Nominal Diameter (B)
41641
Material (body)
CAC406
Shape
Screwed type
Type
Bronze (JIS standard product)
2014 TRUSCO Published Page
2-2030
Material (bonnet)
C3771BE
Dimension H (Fully open) (mm)
93
Dimensions D (mm)
60
Maximum Allowable Pressure (MPa)
1.0 saturated steam: 1.0 oil, gas, air and water pulsation of 1.4120 deg C following: clear stream water of 120 deg C or less