Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Jis 10K Bronze Globe Valve J Series
  • Jis 10K Bronze Globe Valve J Series
  • Jis 10K Bronze Globe Valve J Series

Jis 10K Bronze Globe Valve J Series J

by KITZ
Item.#
02230051
Mfr.#
J
Package Qty.
1PC
Ship pack of
1
40.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Material (packing)
Non-asbestos
Material (stem)
K metal
Nominal Diameter (A)
20
Nominal Diameter (B)
3/4
Dimensions L (mm)
80
TRUSCO Part Number
163-6189
Material (bonnet)
C3771BE
Maximum Allowable Pressure (MPa)
Clear water flow that is 120 degreeC or less: 1.4 oil, gas, air, pulsating water 120 degree C or less : 1.0 Saturated steam: 1.0
Material (body)
CAC406
Dimension H (Fully open) (mm)
122
Dimensions D (mm)
80
Shape
Screw type
Type
Made of bronze (JIS standard item)
Material (handlebar)
ADC12
Material (disk)
CAC406